TURBOTOE Steel Toe Cap Overshoe 2XS 2-5, Flexible & Pliable PVC, Antislip Sole, Waterproof
- Mfr # TTUXXS
- Zoro # G305988536
product price:Â
$
64.99
/ea
Key Features
Size
2XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTUXXS
- Zoro #
- G305988536
- UPC #
- 628167075008
- Country of Origin
- Viet Nam
- Item
- Overshoes
Dimensions
- Size
- 2XS
Description
Impacto turbotoe steel toe cap. Protects the toe area from accidental impact, crushing or stubbing. Made of flexible, pliable pvc. Treads under sole to prevent slipping and help liquid flow away from the foot. Perfect for visitors and temporary workers. Certified satra ce and csa certified. Steel toe complies with impact and compression resistance, 75lb rating; astm f2412/f2413.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.