Zoro Homepage

XL Food Industry Gloves, PR

  • Mfr # 60600120050

  • Zoro # G2336070


product price: $38.15
/pr

Key Features

Palm Material
Neoprene padded
Standards
CE Rated; ANSI 3231
Application
Food and Mining Industry
Back Material
Neoprene
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60600120050
Zoro #
G2336070
UPC #
628167068505
Country of Origin
Canada

Dimensions

Glove Size
XL
Size
XL

Details

Item
Food Industry Gloves
Palm Material
Neoprene padded
Standards
CE Rated; ANSI 3231
Application
Food and Mining Industry
Back Material
Neoprene
Glove Back Material
Neoprene Rubber
Minimum Temperature
Not Rated

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.