Xl Padded Index Glove, PR
Mfr # 479-31 XL
Zoro # G1245721
product price: $97.45
/pr
Free Shipping & Returns
Key Features
Palm Material
Pearl Leather
Palm Construction
VEP Pad
Standards
CE Rated; ANSI 2222
Knuckle Padding Material
Foam/Thermoplastic Rubber
Size
Xl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
479-31 XL
Zoro #
G1245721
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
XL
Size
Xl
Details
Item
Mechanics Gloves
Palm Material
Pearl Leather
Palm Construction
VEP Pad
Standards
CE Rated; ANSI 2222
Knuckle Padding Material
Foam/Thermoplastic Rubber
Cuff
Elastic
Back Material
Nylon
Application
Used in Applications where Tactile Feedback and Dexterity is Important
Glove Back Material
Nylon
Minimum Temperature
Not Rated
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.