Impeller

Flow Meter, Impeller, 1-1/8in Fitting Size


product price: $647.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Impeller
  • Housing Material Bronze
  • For Pipe Size 1 1/4 in
  • Connection Size 1 1/4 in
  • Connection Type FNPT
See all product information

Product Information

Dimensions

For Pipe Size 1 1/4 in
Connection Size 1 1/4 in
Pipe Size 1-1/4"
Fitting Size (In.) 1-1/8
Overall Length 6.1 in
Cable Length 20 ft
Overall Height 5 in

Details

Item Electronic Flowmeter
Type Impeller
Housing Material Bronze
Connection Type FNPT
Max. Pressure 400 psi
Wetted Materials Brass, EPDM, Nylon, Tungsten, UHMWPE
Flow Range 1 to 15 LPM
Fluid Temp. Range 0 Degrees to 221 Degrees F
Fluid Temp. Range (Deg. C) 0 to 105
Sensor Type Paddlewheel
Accuracy (%) +/-1
Special Features Forward Swept Impeller Shape with A Proprietary, Non-Magnetic Sensing Mechanism to Measure Liquids In A Variety of Industrial and Commercial Markets
Repeatability 0.70%
Fluid Temp. Range (Deg. F) 0 to 221
Fitting Type FNPT
Pressure Rating (PSI) 400
Output Type Standard Frequency Pulse
Seal Material EPDM
Shaft Material Tungsten Carbide
Standards CE Certified
Flowmeter Type Paddlewheel
Includes Totalizer No
Includes Pressure Gauge No
Media Temperature - Maximum 221 Degrees F
O-Ring Material EPDM
Includes Flow Rate Adjustment Knob No
Operating Pressure - Maximum 400 psi
Flow Rate - Minimum 1.14 gpm
Mounting Orientation Horizontal
Product Type Metallic Tee Type Flow Sensor
Wetted Material Brass, EPDM, Nylon, Tungsten Carbide, UHMWPE
Viscosity - Maximum 32.6 SUS
Unit Of Measure Gallons
Flow Rate - Maximum 57.3 gpm
Compatible Flow Material Water
Accuracy +/-1%
Media Temperature - Minimum 0 Degrees F
Voltage - Maximum 35V DC
Frequency - Minimum 3 1/5 Hz
Rotor Material Nylon
Frequency - Maximum 200 Hz

Description

Electronic Flowmeter, Product Type Metallic Tee Type Flow Sensor, Flowmeter Type Paddlewheel, Accuracy +/-1 Percent, Connection Size 1 1/4 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 221 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 35V DC, Housing Material Bronze, Rotor Material Nylon, O-Ring Material EPDM, Seal Material EPDM, Shaft Material Tungsten Carbide

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.