Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Meter, Impeller, 1 in. Fitting Size

  • Mfr # 8250BR1005-1211

  • Zoro # G4309089


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Bronze
Type
Impeller
For Pipe Size
1 in
Connection Size
1 in
Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8250BR1005-1211
Zoro #
G4309089
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Pipe Size
1"
Fitting Size (In.)
1
Cable Length
20 ft
Overall Length
5.5 in
Overall Height
4.8 in

Details

Item
Electronic Flowmeter
Housing Material
Bronze
Type
Impeller
Connection Type
FNPT
Max. Pressure
400 psi
Wetted Materials
Brass, EPDM, Nylon, Tungsten, UHMWPE
Flow Range
1 to 15 LPM
Fluid Temp. Range
0 Degrees to 221 Degrees F
Pressure Rating (PSI)
400
Fluid Temp. Range (Deg. F)
0 to 221
Accuracy (%)
+/-1
Special Features
Forward Swept Impeller Shape with A Proprietary, Non-Magnetic Sensing Mechanism to Measure Liquids In A Variety of Industrial and Commercial Markets
Fluid Temp. Range (Deg. C)
0 to 105
Fitting Type
FNPT
Repeatability
0.70%
Sensor Type
Paddlewheel
Seal Material
EPDM
Standards
CE Certified
Shaft Material
Tungsten Carbide
Output Type
Standard Frequency Pulse
Compatible Flow Material
Water
Flow Rate - Minimum
0.73 gpm
Includes Totalizer
No
Media Temperature - Maximum
221 Degrees F
Flowmeter Type
Paddlewheel
Includes Pressure Gauge
No
Unit Of Measure
Gallons
Includes Flow Rate Adjustment Knob
No
Voltage - Maximum
35V DC
Frequency - Minimum
3 1/5 Hz
Operating Pressure - Maximum
400 psi
Mounting Orientation
Horizontal
Wetted Material
Brass, EPDM, Nylon, Tungsten Carbide, UHMWPE
Viscosity - Maximum
32.6 SUS
Product Type
Metallic Tee Type Flow Sensor
Frequency - Maximum
200 Hz
O-Ring Material
EPDM
Flow Rate - Maximum
36.7 gpm
Accuracy
+/-1%
Rotor Material
Nylon
Media Temperature - Minimum
0 Degrees F

Description

Electronic Flowmeter, Product Type Metallic Tee Type Flow Sensor, Flowmeter Type Paddlewheel, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 221 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 35V DC, Housing Material Bronze, Rotor Material Nylon, O-Ring Material EPDM, Seal Material EPDM, Shaft Material Tungsten Carbide

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.