Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Meter, Impeller, 10.49 to 157.34 GPM

  • Mfr # 8380220000-1202

  • Zoro # G4309131


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Type
Impeller
Housing Material
Polycarbonate
For Pipe Size
2 in
Connection Size
2 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8380220000-1202
Zoro #
G4309131
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 in
Connection Size
2 in
Pipe Size
2"
Length (In.)
7 7/8 in
Fitting Size (In.)
2
Overall Length
7.9 in
Overall Width
3.5 in
Overall Height
8.5 in

Details

Item
Electronic Flowmeter
Type
Impeller
Housing Material
Polycarbonate
Connection Type
NPT
Max. Pressure
400 psi
Wetted Materials
Brass, PEEK
Flow Range
1 to 15 LPM
Fluid Temp. Range
40 Degrees to 260 Degrees F
Special Features
Forward Swept Impeller Shape with A Proprietary, Non-Magnetic Sensing Mechanism to Measure Liquids In A Variety of Industrial and Commercial Markets
Fluid Temp. Range (Deg. C)
4 to 125
Sensor Type
Paddlewheel
Pressure Rating (PSI)
400
Flow Range (GPM)
10.49 to 157.34
Accuracy (%)
+/-2
Repeatability
0.50%
Fluid Temp. Range (Deg. F)
40 to 260
Power Requirement
12-28V AC
Ambient Temperature
-4 Degrees to 149 Degrees F
Fitting Type
FNPT
Seal Material
EPDM
Output Type
Scaled Pulse
Standards
IEC751 Class B
Shaft Material
Tungsten Carbide
Accuracy
+/-2%
Compatible Flow Material
Water
Unit Of Measure
Gallons
Product Type
BTU System Meter
Frequency - Maximum
100 Hz
Wetted Material
Brass, PEEK
Flow Rate - Minimum
10.49 gpm
O-Ring Material
EPDM
Media Temperature - Minimum
-6.7 Degrees F
Includes Flow Rate Adjustment Knob
No
Rotor Material
Stainless Steel
Flowmeter Type
Paddlewheel
Voltage - Maximum
28V DC; 35V AC
Flow Rate - Maximum
157.34 gpm
Frequency - Minimum
1/100 Hz
Operating Pressure - Maximum
400 psi
Includes Totalizer
Yes
Includes Pressure Gauge
No
Mounting Orientation
Horizontal
Media Temperature - Maximum
126.7 Degrees F
Viscosity - Maximum
32.6 SUS

Description

Electronic Flowmeter, Product Type BTU System Meter, Flowmeter Type Paddlewheel, Accuracy +/-2 Percent, Connection Size 2 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 126.7 Degrees F, Media Temperature - Minimum -6.7 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 28V DC; 35V AC, Housing Material Polycarbonate, Rotor Material Stainless Steel, O-Ring Material EPDM, Seal Material EPDM, Shaft Material Tungsten Carbide, Wetted Material Brass, PEEK

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.