Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Meter, Impeller, Stainless Steel

  • Mfr # 8SDI0D2N00-0200

  • Zoro # G4308991


product price: $1,044.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Type
Impeller
For Pipe Size
12 to 36 in
Connection Size
36 in
Connection Type
Insertion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SDI0D2N00-0200
Zoro #
G4308991
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
12 to 36 in
Connection Size
36 in
Pipe Size
12" to 36"

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Type
Impeller
Connection Type
Insertion
Wetted Materials
316 Stainless Steel, Brass, PEEK, PPS
Flow Range
352 to 63,452 gpm
Fluid Temp. Range
14 Degrees to 150 Degrees F
Accuracy (%)
+/-1
Fluid Temp. Range (Deg. F)
14 to 150
Special Features
Forward Swept Impeller Shape with A Proprietary, Non-Magnetic Sensing Mechanism to Measure Liquids In A Variety of Industrial and Commercial Markets
Sensor Type
Paddlewheel
Fitting Type
Insertion
Fluid Temp. Range (Deg. C)
-10 to 65
Repeatability
0.50%
Standards
NSF 61/372
Shaft Material
Tungsten Carbide
Output Type
Standard Frequency Pulse
Seal Material
Viton
Operating Pressure - Maximum
1,000 psi
Flow Rate - Maximum
20 gpm
Rotor Material
Stainless Steel
O-Ring Material
Viton
Unit Of Measure
Gallons
Accuracy
+/-1%
Includes Totalizer
Yes
Flow Rate - Minimum
1 gpm
Includes Flow Rate Adjustment Knob
No
Viscosity - Maximum
32.6 SUS
Flowmeter Type
Paddlewheel
Voltage - Maximum
35V DC
Frequency - Maximum
800 Hz
Compatible Flow Material
Water
Media Temperature - Maximum
150 Degrees F
Includes Pressure Gauge
No
Media Temperature - Minimum
14 Degrees F
Product Type
Flow Sensor
Wetted Material
B16 Alloy Steel, Brass, C360 Brass
Mounting Orientation
Horizontal

Description

Electronic Flowmeter, Product Type Flow Sensor, Flowmeter Type Paddlewheel, Accuracy +/-1 Percent, Connection Size 36 in, Connection Type Insertion, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 35V DC, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Viton, Seal Material Viton, Shaft Material Tungsten Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.