Flow Meter, Impeller, Stainless Steel
Mfr # 8SDI1D1N00-0200
Zoro # G4309046
product price: $819.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Type
Impeller
For Pipe Size
1 1/2 to 10 in
Connection Size
10 in
Connection Type
Insertion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8SDI1D1N00-0200
Zoro #
G4309046
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
1 1/2 to 10 in
Connection Size
10 in
Pipe Size
1-1/2" to 10"
Description
Electronic Flowmeter, Product Type Flow Sensor, Flowmeter Type Paddlewheel, Accuracy +/-1 Percent, Connection Size 10 in, Connection Type Insertion, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 35V DC, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Viton, Seal Material Viton, Shaft Material Tungsten Carbide
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.