264628 6 in. x 25 ft. Silver MEA Air Duct

  • Mfr # 264628
  • Zoro # G603999340
product price: 
$
110.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
264628
Zoro #
G603999340
UPC #
58680162969
Country of Origin
United States

Description

MEA Air Duct, R-6.0. UL 181/ULC S-110M/Class 1 Air Duct, 2-Ply Polyester Laminated Inner Core Provides Outstanding Resistance & Durability, Fiberglass Reinforced Metalized Outer Jacket, Extremely Strong, Will Not Unravel, Suitable For Use With Heating, Ventilation & Air Conditioning Systems.

Specifications
  • Color: Silver
  • Size: 6" x 25'
  • Country of Origin: United States
  • Weight: 10.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews