Shop NORDFAB
See all product information
Create Account
Round Rigid Duct, 4 in Duct Dia, Galvanized Steel, 22 ga GA, 4" W, 59-1/4" L, 4" H
- Mfr # 8040206773
- Zoro # G8147377
product price:Â
$
54.99
/ea
Key Features
Duct Fitting Duct Size
4"
Width
4 in
For Use With
QF Duct Work
Gauge
22 ga
Height
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8040206773
- Zoro #
- G8147377
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 4"
- Width
- 4 in
- Height
- 4"
- Inlet Diameter
- 4"
- Length
- 59 1/4 in
- Outlet Diameter
- 4"
- Duct Fitting Diameter
- 4 in
- Duct Fitting Length
- 59 1/4 in
- Overall Length
- 59 1/4 in
- Inside Diameter
- 4 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 4 in
- Wire Rope Length
- 59 1/4 in
Description
Rigid Duct, For Nominal Duct Diameter 4 in, Inside Diameter 4 in, Overall Length 59 1/4 in, Product Type Rigid Duct, Weight 5.4 lb, Material Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Straight, End Type Quick-Fit, Color Silver, Maximum Airflow Not Applicable, Connection Type Clamp Together, Compatible Clamp Style Quick-Fit, Finish Galvanized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.