Shop IMPERIAL
Create Account
5 in. D X 6 in. D Galvanized Steel Stove Pipe Increaser
- Mfr # BM0059
- Zoro # G124150350
product price:Â
$
22.39
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
- BM0059
- Zoro #
- G124150350
- UPC #
- 063467230038
- Country of Origin
- Canada
Description
The 5in Black Matte Increaser is used for connecting single wall stove pipe to chimneys and vent stacks. Allows for 5 inch diameter round pipe to connect to 6 inch diameter round pipe. Sturdy, 24 gauge construction designed for optimal heat efficiency and long-term use. Crimped on one end to easily fit into pipe or fitting of the same diameter.