This item is Discontinued.

Imperial Blades One Fit™ 2-1/2" Japanese Tooth Hardwood Blade, 1PC IBOA270-1

One Fit™ 2-1/2" Japanese Tooth Hardwood Blade, 1PC (Discontinued)

  • Mfr # IBOA270-1
  • Zoro # G8833653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IBOA270-1
Zoro #
G8833653
UPC #
819846010216
Country of Origin
United States

Dimensions

Blade Width
2 1/2 in

Details

Item
JPN Precision HCS Blade 2-1/2"
Blade Material
Steel
Materials Cut
Drywall, Hardwood, PVC, Wood
Edge Material
High Carbon Steel
Cutting Edge Style
Toothed Edge
Primary Material Application
Hardwood
Blade Shape
Straight

Description

JPN Precision HCS Blade 2-1/2 In., Blade Shape Straight, Blade Material Steel, Blade Width 2 1/2 in, Primary Material Application Hardwood, Materials Cut Drywall, Hardwood, PVC, Wood, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.