Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Imperial Blades One Fit™ 2-1/2" Storm Titanium Wood & Nails Blade, 10PC IBOAT337-10

One Fit™ 2-1/2" Storm Titanium Wood & Nails Blade, 10PC (Discontinued)

  • Mfr # IBOAT337-10
  • Zoro # G8833102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBOAT337-10
Zoro #
G8833102
UPC #
819846010421
Country of Origin
United States

Dimensions

Blade Width
2 1/2 in

Details

Item
Wood w/Nails BM TiN STORM Blade 2-1/2"
Materials Cut
Copper Pipe, Drywall, PVC, Wood, Wood with Nails
Cut Style
Flush Cut, Straight Cut
Blade Shape
Straight
Edge Material
Bi-Metal
Cutting Edge Style
Toothed
Blade Material
Bi-Metal
Primary Material Application
Nail-Embedded Wood

Description

Wood w/Nails BM TiN STORM Blade 2-1/2 In., Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 1/2 in, Primary Material Application Nail-Embedded Wood, Materials Cut Copper Pipe, Drywall, PVC, Wood, Wood with Nails, Cut Style Flush Cut, Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.