Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Imperial Blades Starlock™ 1-3/8" Japanese Tooth Hardwood Blade, 1PC IBOA220-1

Starlock™ 1-3/8" Japanese Tooth Hardwood Blade, 1PC (Discontinued)

  • Mfr # IBOA220-1
  • Zoro # G8833559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBOA220-1
Zoro #
G8833559
UPC #
819846010155
Country of Origin
United States

Dimensions

Blade Width
1 1/4 in

Details

Item
JPN Precision HCS Blade 1-1/4"
Cutting Edge Style
Toothed Edge
Blade Shape
Straight
Blade Material
Steel
Materials Cut
Drywall, Hardwood, PVC, Wood
Primary Material Application
Hardwood
Edge Material
High Carbon Steel

Description

JPN Precision HCS Blade 1-1/4 In., Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Primary Material Application Hardwood, Materials Cut Drywall, Hardwood, PVC, Wood, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.