This item is Discontinued.

Imperial Cat Imperial Cat 01009 Raccoon Hanging Cat Scratcher 1009

This item is Discontinued.

Imperial Cat

Imperial Cat 01009 Raccoon Hanging Cat Scratcher (Discontinued)

Mfr # 1009
Zoro # G703768761
UPC # 812601010094
Country of Origin China
Category Pet Toys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1009
Zoro #
G703768761
UPC #
812601010094
Country of Origin
China

Description

The Hang 'n Out Raccoon is designed to satisfy a cat's vertical scratching needs.Arrives pre-strung for quick and easy hanging from a door knob or other surface. Sold in a display case of 6 units.
  • Comprised of 30% minimum recycled materials and 100% recyclable.
  • Includes a bag of Certified Organic Catnip.
  • Made in USA.
  • Depth: 4"
  • Width: 3.25"
  • Height: 14.75"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.