This item is Discontinued.

Imperial Cat Imperial Cat 01049 Large Iguana Cat Scratcher 1049

This item is Discontinued.

Imperial Cat

Imperial Cat 01049 Large Iguana Cat Scratcher (Discontinued)

Mfr # 1049
Zoro # G003768539
UPC # 812601010490
Country of Origin China
Category Pet Toys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1049
Zoro #
G003768539
UPC #
812601010490
Country of Origin
China

Description

Once Kitty sinks his claws into our colorful Iguana's irresistibly scratch-able surface, he'll no longer be interested in your couch!
  • Comprised of 30 percent minimum recycled materials and 100% recyclable.
  • Includes a bag of Certified Organic Catnip.
  • Made in USA.
  • Large size.
  • Comes in assorted colors.
  • Depth: 9"
  • Width: 21"
  • Height: 4.5"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.