Zoro Homepage

Gauge, 2-1/2 In Dia, High Side, Red, 500 psi

  • Mfr # 424-CR

  • Zoro # G5215165


product price: $18.49
/ea

Key Features

Diameter
2 1/2 in
Gauge Accuracy
+/-3-2-3%
Working Pressure
0 to 500 psi
Color
Red
Gauge Type
High Side Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-CR
Zoro #
G5215165
UPC #
-
Country of Origin
China

Dimensions

Diameter
2 1/2 in
Connection Size
1/8 in

Details

Item
High Side Gauge
Gauge Accuracy
+/-3-2-3%
Working Pressure
0 to 500 psi
Color
Red
Gauge Type
High Side Gauge
For Use With
R-134A, R-22, R-404A
Application
Replacement Manifold Gauge for Manifold Gauge Sets
Accuracy
+/- 3-2-3%
Display Pressure - Maximum
500 psi
Connection Gender
Male
For Refrigerant Type
R-134A, R-22, R-404A
Connection Type
NPT
Pressure Units Measured
psi
Display Pressure - Minimum
0 psi
Gauge Fill
Non-Liquid Filled

Description

High Side Gauge, Diameter 2 1/2 in, Working Pressure 0 to 500 psi, Connection Size 1/8 in, Color Red, Gauge Type High Side Gauge, Gauge Accuracy +/-3-2-3 Percent, For Use With R-134A, R-22, R-404A, Application Replacement Manifold Gauge for Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.