Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi

  • Mfr # 425-CB

  • Zoro # G2735196


product price: $19.89
/ea

Key Features

Diameter
2 1/2 in
Working Pressure
30 in Hg to 350 psi
Gauge Type
Low Side Gauge
Application
Replacement Manifold Gauge for Manifold Gauge Sets
Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-CB
Zoro #
G2735196
UPC #
-
Country of Origin
China

Dimensions

Diameter
2 1/2 in
Connection Size
1/8 in

Details

Item
Low Side Gauge
Working Pressure
30 in Hg to 350 psi
Gauge Type
Low Side Gauge
Application
Replacement Manifold Gauge for Manifold Gauge Sets
Gauge Accuracy
+/-3-2-3%
Color
Blue
For Use With
R-12, R-22, R-502
Accuracy
+/- 3-2-3%
For Refrigerant Type
R-12, R-22, R-502
Connection Type
NPT
Display Pressure - Minimum
14.7 psi
Gauge Fill
Non-Liquid Filled
Pressure Units Measured
psi
Display Pressure - Maximum
350 psi
Connection Gender
Male

Description

Low Side Gauge, Diameter 2 1/2 in, Working Pressure 30 in Hg to 350 psi, Connection Size 1/8 in, Color Blue, Gauge Type Low Side Gauge, Gauge Accuracy +/-3-2-3 Percent, For Use With R-12, R-22, R-502, Application Replacement Manifold Gauge for Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.