Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge Boots, 2-1/2 In Dia, PR

  • Mfr # 400-RB

  • Zoro # G0902781


product price: $10.15
/pr

Key Features

Diameter
2 1/2 in
For Use With
2-1/2 in Gauges
Color
Blue, Red
Application
Provides Protection for Manifold Gauge Set Gauges
Connection Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-RB
Zoro #
G0902781
UPC #
-
Country of Origin
China

Dimensions

Diameter
2 1/2 in
Connection Size
2 1/2 in
Overall Diameter
2 1/2 in

Details

Item
Manifold Gauge Boot Set
For Use With
2-1/2 in Gauges
Color
Blue, Red
Application
Provides Protection for Manifold Gauge Set Gauges
Compatible Product Type
Manifold Gauges

Description

Gauge Boots, Rubber, Color One Blue and One Red, Fits All 2 1/2 In Manifold Gauges, Resist Shock and Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.