Zoro Homepage

High Side Hose, 36 In, Red

  • Mfr # 803-MRR

  • Zoro # G2923331


product price: $16.89
/ea

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Hose Material
Nylon
Connection Size
1/4 in Female
Burst Pressure
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803-MRR
Zoro #
G2923331
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
36 in
Manifold Connection Size
1/4 in
Line Connection Size
1/4 in
Overall Length
3 ft

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Item
High Side Hose
Hose Material
Nylon
Burst Pressure
4,000 psi
Angle
0 Degrees
Working Pressure
800 psi
Fitting Material
Brass
For Use With
Refrigerant Manifold Gauge Sets
Features
Kevlar(R)-Lined PolarShield(R)
Color
Red
Application
Charging
Standards
EPA, SAE J2196, UL 1963, UL Listed
Seal Material
Neoprene
Connection Material
Brass
Manifold Connection Gender
Female
Operating Pressure - Maximum
800 psi
Includes Permeation Barrier
Permeation Barrier Included
For Refrigerant Group
CFC, HCFC, HFC
Line Connection Gender
Female
Hose Color
Red
For Refrigerant Type
R-134A, R-404A, R-407C, R-410A
Product Type
High Side Hose

Description

High Side Hose, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 36 in, Color Red, Hose Material Nylon, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Kevlar(R)-Lined PolarShield(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.