Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Side Hose, 60 In, Red

  • Mfr # 805-MRR

  • Zoro # G1519436


product price: $21.69
/ea

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
1
For Use With
Refrigerant Manifold Gauge Sets
Angle
0 Degrees
Burst Pressure
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
805-MRR
Zoro #
G1519436
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Connection Size
1/4 in Female
Overall Length
5 ft
Line Connection Size
1/4 in
Manifold Connection Size
1/4 in

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Item
High Side Hose
For Use With
Refrigerant Manifold Gauge Sets
Angle
0 Degrees
Burst Pressure
4,000 psi
Features
Kevlar(R)-Lined PolarShield(R)
Hose Material
Nylon
Fitting Material
Brass
Working Pressure
800 psi
Color
Red
Application
Charging
Standards
EPA, SAE J2196, UL 1963, UL Listed
Operating Pressure - Maximum
800 psi
Product Type
High Side Hose
For Refrigerant Group
CFC, HCFC, HFC
Hose Color
Red
Includes Permeation Barrier
Permeation Barrier Included
Manifold Connection Gender
Female
Seal Material
Neoprene
Connection Material
Brass
For Refrigerant Type
R-134A, R-404A, R-407C, R-410A
Line Connection Gender
Female

Description

High Side Hose, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Red, Hose Material Nylon, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Kevlar(R)-Lined PolarShield(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.