This item is Discontinued.
This item is Discontinued.
Imperial Wetordry Sandpaper, 5921ES, PK12 (Discontinued)
Mfr #
5921ES
Zoro #
G5985268
UPC # 00051131920620
Country of Origin United States
Category Sandpaper Sheets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5921ES
Zoro #
G5985268
UPC #
00051131920620
Country of Origin
United States
Dimensions
Width
3.66"
Length
9"
Details
Item
Sandpaper
Grit
600
Backing Material
Waterproof Paper
Backing Weight
A, C
Abrasive Material
Silicon Carbide
Description
Imperial Wetordry Sandpaper,5921ES,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.