This item is Discontinued.

Imperial International Imperial International IMP 334-3015 Ohio State Oversized Gaming Chair 334-3015

This item is Discontinued.

Imperial International

Imperial International IMP 334-3015 Ohio State Oversized Gaming Chair (Discontinued)

Mfr # 334-3015
Zoro # G403709439
UPC # 720801343150
Country of Origin China
Category Gaming Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
334-3015
Zoro #
G403709439
UPC #
720801343150
Country of Origin
China

Details

Style
Gaming Chair

Description

Support your favorite team while playing your favorite online game, listening to your favorite music, or just watching TV in your Collegiate Ohio State Oversized Gaming Chair! This chair has an oversized seat and back for extra comfort. Embroidered team logo on the headrest. Memory foam in the seat and padded armrests make this the most comfortable gaming chair you can buy. Unique pouch allows you to keep gaming accessories handy and protected. 13-25/32" black powder coated nylon base and butterfly tilt mechanism.

Features
  • oversized gaming chair
  • Embroidered logo on headrest
  • Memory foam seat
  • Padded armrest
  • Pouch to hold gaming accessories
  • Ohio State Oversized Lighting
Specifications
  • Product dimensions: 45.75 x 26 x 49.5"
  • Boxed dimensions: 32.5 x 13.75 x 25.75"
  • Weight: 37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.