Zoro Homepage

Jaws For Gt-113 Steel Soft Jaw Pliers

  • Mfr # GT-114

  • Zoro # G3604837


product price: $9.99
/ea

Key Features

Gauge Type
High Side/Low Side
Overall Height
1/2 in
Overall Depth
3 7/8 in
Body Material
Steel
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-114
Zoro #
G3604837
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Depth
3 7/8 in
Overall Width
2 in

Details

Item
Jaws For Gt-113 Steel Soft Jaw Pliers
Gauge Type
High Side/Low Side
Body Material
Steel

Description

Jaws For Gt-113 Steel Soft Jaw Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.