Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Hose Set, 60 In, Red, Yellow, Blue

  • Mfr # 905-MRS

  • Zoro # G4997124


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
3
For Use With
Refrigerant Manifold Gauge Sets
Fitting Material
Brass
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-MRS
Zoro #
G4997124
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
60 in
Overall Length
5 ft
Line Connection Size
1/4 in
Manifold Connection Size
1/4 in

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
3
Item
Hose Set
For Use With
Refrigerant Manifold Gauge Sets
Fitting Material
Brass
Angle
45 Degrees
Working Pressure
800 psi
Hose Material
Nylon
Color
Blue, Red, Yellow
Burst Pressure
4,000 psi
Includes
Low-Loss Fitting On One End
Application
Charging
Standards
EPA, SAE J2196, UL 1963, UL Listed
For Refrigerant Group
CFC, HCFC, HFC
Valve Type
Shut-Off Valve
Includes Permeation Barrier
Permeation Barrier Included
Connection Material
Brass
Product Type
Hose Set
Seal Material
Neoprene
For Refrigerant Type
R-134A, R-404A, R-407C, R-410A
Line Connection Gender
Female
Hose Color
Blue/Red/Yellow
Manifold Connection Gender
Female
Operating Pressure - Maximum
800 psi

Description

Hose Set, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 60 in, Color Blue, Red, Yellow, Hose Material Nylon, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.