Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Hose Set, 72 In, Red, Yellow, Blue

  • Mfr # 806-MRS

  • Zoro # G3477652


product price: $72.69
/ea

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
3
Fitting Material
Brass
Color
Blue, Red, Yellow
Connection Size
1/4 in Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806-MRS
Zoro #
G3477652
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
72 in
Overall Length
6 ft
Manifold Connection Size
1/4 in
Line Connection Size
1/4 in

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
3
Item
Hose Set
Fitting Material
Brass
Color
Blue, Red, Yellow
Hose Material
Nylon
Features
Flexible, with Durable Eight Sided Crimp Ensures Long Life, Kevlar(R)-Lined barrier hose.
For Use With
Refrigerant Manifold Gauge Sets
Angle
0 Degrees
Working Pressure
800 psi
Burst Pressure
4,000 psi
Application
Charging
Includes
Adjustable Brass Core Depressor To Match Valve Core
Standards
EPA, SAE J2196, UL 1963, UL Listed
Includes Permeation Barrier
Permeation Barrier Included
Seal Material
Neoprene
Product Type
Hose Set
For Refrigerant Group
CFC, HCFC, HFC
Hose Color
Blue/Red/Yellow
For Refrigerant Type
R-134A, R-404A, R-407C, R-410A
Line Connection Gender
Female
Connection Material
Brass
Operating Pressure - Maximum
800 psi
Manifold Connection Gender
Female

Description

Hose Set, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 3, Length 72 in, Color Blue, Red, Yellow, Hose Material Nylon, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Flexible, with Durable Eight Sided Crimp Ensures Long Life, Kevlar(R)-Lined barrier hose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.