Zoro Homepage

Mechanical Manifold Gauge Set, 2-Valve

  • Mfr # 421-C

  • Zoro # G2128472


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
3
Vacuum Port Size
1/4 in
Hose Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-C
Zoro #
G2128472
UPC #
-
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Hose Length
5 ft
Vacuum Port Connection Size
1/4 in
Manifold Port Connection Size
1/4 in

Details

Item
Manifold Gauge
Number of Valves
2
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
3
Material
Brass
Standards
UL Listed
Features
Pulsation Resistant Gauges, Valves are Full Flow Dual O-Ring
Gauges High Side Red
0 to 800 psi
Gauges Low Side Blue
30 in Hg to 500 psi
Product Type
Manifold Gauge Set
For Use With
R-22, R-404A, R-410A
Type
Air Conditioning and Stationary Refrigeration
Warranty
2ACC5
Pressure Units Measured
psi
Body Material
Brass
Temperature Units Measured
Degrees F
Low Side Display Pressure - Maximum
500 psi
Display Type
Analog
Includes Gauge Boots
Boots Included
Gauge Type
High Side/Low Side
High Side Display Pressure - Minimum
0 psi
Includes Vacuum Port
Vacuum Port Included
For Refrigerant Type
R-22, R-404A, R-410A
Series
400
Low Side Display Pressure - Minimum
30 in Hg
High Side Display Pressure - Maximum
800 psi
Manifold Port Connection Type
SAE

Description

Manifold Gauge, Number of Valves 2, R-22, R-404A, R-410A, Number of Hoses 3, 5 ft, 0 to 800 psi, 30 in Hg to 500 psi, 1/4 in, Brass, Pulsation Resistant Gauges, Valves are Full Flow Dual O-Ring, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.