Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
718-CC
Zoro #
G0917996
UPC #
699244221274
Country of Origin
United States
Dimensions
Vacuum Port Size
1/4 in
Hose Length
60 in
Details
Item
Mechanical Manifold Gauge Set
Number of Valves
3
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
3
Features
With Liquid Low Side Charger, Ports are Equipped with 120 Mesh Filters, Filter Connection May be Cleaned and Rinsed In 91% Alcohol with O-Ring Removed, Hoses are Rated at 800 psi WP/4000 psi RBP
Includes
Manifold and 3 Hoses With Ball Valve Hose Shut Offs
Gauges High Side Red
0 to 800 psi
Gauges Low Side Blue
30 in Hg to 500 psi
Material
Aluminum
For Use With
R-22, R-404A, R-410A
Type
Refrigeration Quick Charger
Description
Mechanical Manifold Gauge Set, Number of Valves 3, R-22, R-404A, R-410A, Number of Hoses 3, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, 1/4 in, Aluminum, With Liquid Low Side Charger, Ports are Equipped with 120 Mesh Filters, Filter Connection May be Cleaned and Rinsed In 91 Percent Alcohol with O-Ring Removed, Hoses are Rated at 800 psi WP/4000 psi RBP, Includes Manifold and 3 Hoses With Ball Valve Hose Shut Offs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.