Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imperial 7 in. D X 8 in. D Galvanized Steel Stove Pipe Increaser

  • Mfr # BM0063

  • Zoro # G300463229


product price: $23.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM0063
Zoro #
G300463229
UPC #
63467230168
Country of Origin
United States

Description

The 7 inch black matte increaser is used for connecting single wall stove pipe to chimneys and vent stacks. Allows for 7 inch diameter round pipe to connect to 8 inch diameter round pipe. Sturdy, 24 gauge construction designed for optimal heat efficiency and long-term use. Crimped on one end to easily fit into pipe or fitting of the same diameter.


  • • Used to increase flue pipe size
  • • For use with solid fuel appliances such as wood stoves
  • • Secure tostove pipeusing 3 sheet metal screws per connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.