Zoro Homepage

Oven Pilot

  • Mfr # 1291

  • Zoro # G7344285


product price: $90.29
/ea
Free Shipping & Returns

Key Features

For Use With
Cheese Melter, Elite Range Series, Gas Cheese Melter, Gas Range HD, Heavy Duty Range, Medium Duty Range with Convection Oven Base, Range with Oven, Salamander Broiler
For Use With Mfr. Model Number
ICMA-24, ICMA-36, IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-4-S18
Fits Brand
Imperial
Product Type
Pilot
Compatible with Manufacturer Model Number
ICMA-24, ICMA-36, ICMA-48, ICMA-60, ICMA-72, ICMA-84, IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, ISB-24, ISB-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291
Zoro #
G7344285
UPC #
-
Country of Origin
United States

Details

Item
Oven Pilot
For Use With
Cheese Melter, Elite Range Series, Gas Cheese Melter, Gas Range HD, Heavy Duty Range, Medium Duty Range with Convection Oven Base, Range with Oven, Salamander Broiler
For Use With Mfr. Model Number
ICMA-24, ICMA-36, IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-4-S18
Fits Brand
Imperial
Product Type
Pilot
Compatible with Manufacturer Model Number
ICMA-24, ICMA-36, ICMA-48, ICMA-60, ICMA-72, ICMA-84, IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, ISB-24, ISB-36
For Use with Mfr Model Number
ICMA-24, ICMA-36, ICMA-48, ICMA-60, ICMA-72, ICMA-84, IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, ISB-24, ISB-36
Compatible Manufacturer Part Number
ICMA-24, ICMA-36, ICMA-48, ICMA-60, ICMA-72, ICMA-84, IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, ISB-24, ISB-36
Compatible with Mfr. Model No.
ICMA-24, ICMA-36, ICMA-48, ICMA-60, ICMA-72, ICMA-84, IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, ISB-24, ISB-36
Compatible Manufacturer Model Number
ICMA-24, ICMA-36, ICMA-48, ICMA-60, ICMA-72, ICMA-84, IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, ISB-24, ISB-36
Compatible with Manufacturer Model No.
ICMA-24, ICMA-36, ICMA-48, ICMA-60, ICMA-72, ICMA-84, IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, ISB-24, ISB-36
Compatible Pump Manufacturer Part Number
ICMA-24, ICMA-36, ICMA-48, ICMA-60, ICMA-72, ICMA-84, IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, ISB-24, ISB-36
Compatible Mfr. Model Number
ICMA-24, ICMA-36, ICMA-48, ICMA-60, ICMA-72, ICMA-84, IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, ISB-24, ISB-36

Description

Oven Pilot, For Use With Cheese Melter, Elite Range Series, Gas Cheese Melter, Gas Range HD, Heavy Duty Range, Medium Duty Range with Convection Oven Base, Range with Oven, Salamander Broiler, Product Type Pilot, Compatible with Manufacturer Model Number ICMA-24, ICMA-36, ICMA-48, ICMA-60, ICMA-72, ICMA-84, IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-4-S18, IR-48, IR-60, IR-72, ISB-24, ISB-36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.