Zoro Homepage

Oven Thermocouple

  • Mfr # 1121

  • Zoro # G7305426


product price: $37.49
/ea

Key Features

For Use With
Range with Oven
For Use With Mfr. Model Number
IR-24, IR-36, IR-48, IR-60, IR-72
Fits Brand
Imperial
Width
12"
Height
2.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121
Zoro #
G7305426
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
2.3"

Details

Item
Thermocouple
For Use With
Range with Oven
For Use With Mfr. Model Number
IR-24, IR-36, IR-48, IR-60, IR-72
Fits Brand
Imperial
Color
Chrome
Product Type
Thermocouple
Compatible with Manufacturer Model Number
IR-4-S18
Compatible with Mfr. Model No.
IR-4-S18
For Use with Mfr Model Number
IR-4-S18
Compatible Manufacturer Part Number
IR-4-S18
Compatible Manufacturer Model Number
IR-4-S18
Compatible with Manufacturer Model No.
IR-4-S18
Compatible Pump Manufacturer Part Number
IR-4-S18
Compatible Mfr. Model Number
IR-4-S18

Description

Thermocouple, For Use With Range with Oven, Product Type Thermocouple, Compatible Manufacturer Part Number IR-4-S18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.