Pressure Regulator, Gray
- Mfr # 38733
- Zoro # G0180787
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
For Use With
For Use With Mfr. Model Number
EBA Series,GD Series,ICFB-36,ICFB-45,ICMA-24,ICMA-36,ICRA-1,ICRA-2,ICRA-3,ICRA-4,ICRA-5,ICVG,IHR Diamond,IHR-6-C,IHR-G24-2-C,IR-24,IR-36,IR-48,IR-60,IR-72,IRB-72,ISP-J-SP,ISP-J-SP2,ISP-J-W13,ISP-J-W16,ISPA-18,ISPA-18-2,ISPA-18W,ISPA-18W-2,ITGA-24,ITGA-36,ITGA-48,ITGA-60,ITGA-72,ITY-24,ITY-36,ITY-48,ITY-60
Fits Brand
Imperial
Color
Gray
Product Type
Pressure Regulator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38733
- Zoro #
- G0180787
- UPC #
- 696736849299
- Country of Origin
- United States
- Item
- Pressure Regulator
- For Use With
- For Use With Mfr. Model Number
- EBA Series,GD Series,ICFB-36,ICFB-45,ICMA-24,ICMA-36,ICRA-1,ICRA-2,ICRA-3,ICRA-4,ICRA-5,ICVG,IHR Diamond,IHR-6-C,IHR-G24-2-C,IR-24,IR-36,IR-48,IR-60,IR-72,IRB-72,ISP-J-SP,ISP-J-SP2,ISP-J-W13,ISP-J-W16,ISPA-18,ISPA-18-2,ISPA-18W,ISPA-18W-2,ITGA-24,ITGA-36,ITGA-48,ITGA-60,ITGA-72,ITY-24,ITY-36,ITY-48,ITY-60
- Fits Brand
- Imperial
- Color
- Gray
- Product Type
- Pressure Regulator
- Compatible with Manufacturer Model Number
- IAB-24,IAB-30,IAB-36,IAB-48,IAB-60,IAB-72,IABFR,ICFB-36,ICFB-45,ICMA-24,ICMA-36,ICMA-48,ICMA-60,ICMA-72,ICMA-84,ICRA-1,ICRA-2,ICVG,IHEG-72-J-CS-LP,IHEG-72-J-CS-NAT,IHEG-72-J-LP,IHEG-72-J-NAT,IHPA-12,IHPA-24,IHPA-36,IHPA-48,IHR Diamond,IHR-6-C,IHR-G24-2-C,IMGA-2428,IMGA-3628,IMGA-4828,IMGA-6028,IMGA-7228,IR-24,IR-36,IR-48,IR-60,IR-72,IRB-72,ISB-24,ISB-36,ISP-J-SP,ISP-J-SP2,ISP-J-W13,ISP-J-W16,ISPA-18,ISPA-18-2,ISPA-18W,ISPA-18W-2,ITG-24,ITG-36,ITG-48,ITG-60,ITG-72,ITGA-24,ITGA-36,ITGA-48,ITGA-60,ITGA-72,ITY-24,ITY-36,ITY-48,ITY-60
- Compatible with Mfr. Model No.
- IAB-24,IAB-30,IAB-36,IAB-48,IAB-60,IAB-72,IABFR,ICFB-36,ICFB-45,ICMA-24,ICMA-36,ICMA-48,ICMA-60,ICMA-72,ICMA-84,ICRA-1,ICRA-2,ICVG,IHEG-72-J-CS-LP,IHEG-72-J-CS-NAT,IHEG-72-J-LP,IHEG-72-J-NAT,IHPA-12,IHPA-24,IHPA-36,IHPA-48,IHR Diamond,IHR-6-C,IHR-G24-2-C,IMGA-2428,IMGA-3628,IMGA-4828,IMGA-6028,IMGA-7228,IR-24,IR-36,IR-48,IR-60,IR-72,IRB-72,ISB-24,ISB-36,ISP-J-SP,ISP-J-SP2,ISP-J-W13,ISP-J-W16,ISPA-18,ISPA-18-2,ISPA-18W,ISPA-18W-2,ITG-24,ITG-36,ITG-48,ITG-60,ITG-72,ITGA-24,ITGA-36,ITGA-48,ITGA-60,ITGA-72,ITY-24,ITY-36,ITY-48,ITY-60
- For Use with Mfr Model Number
- IAB-24,IAB-30,IAB-36,IAB-48,IAB-60,IAB-72,IABFR,ICFB-36,ICFB-45,ICMA-24,ICMA-36,ICMA-48,ICMA-60,ICMA-72,ICMA-84,ICRA-1,ICRA-2,ICVG,IHEG-72-J-CS-LP,IHEG-72-J-CS-NAT,IHEG-72-J-LP,IHEG-72-J-NAT,IHPA-12,IHPA-24,IHPA-36,IHPA-48,IHR Diamond,IHR-6-C,IHR-G24-2-C,IMGA-2428,IMGA-3628,IMGA-4828,IMGA-6028,IMGA-7228,IR-24,IR-36,IR-48,IR-60,IR-72,IRB-72,ISB-24,ISB-36,ISP-J-SP,ISP-J-SP2,ISP-J-W13,ISP-J-W16,ISPA-18,ISPA-18-2,ISPA-18W,ISPA-18W-2,ITG-24,ITG-36,ITG-48,ITG-60,ITG-72,ITGA-24,ITGA-36,ITGA-48,ITGA-60,ITGA-72,ITY-24,ITY-36,ITY-48,ITY-60
- Compatible Manufacturer Part Number
- IAB-24,IAB-30,IAB-36,IAB-48,IAB-60,IAB-72,IABFR,ICFB-36,ICFB-45,ICMA-24,ICMA-36,ICMA-48,ICMA-60,ICMA-72,ICMA-84,ICRA-1,ICRA-2,ICVG,IHEG-72-J-CS-LP,IHEG-72-J-CS-NAT,IHEG-72-J-LP,IHEG-72-J-NAT,IHPA-12,IHPA-24,IHPA-36,IHPA-48,IHR Diamond,IHR-6-C,IHR-G24-2-C,IMGA-2428,IMGA-3628,IMGA-4828,IMGA-6028,IMGA-7228,IR-24,IR-36,IR-48,IR-60,IR-72,IRB-72,ISB-24,ISB-36,ISP-J-SP,ISP-J-SP2,ISP-J-W13,ISP-J-W16,ISPA-18,ISPA-18-2,ISPA-18W,ISPA-18W-2,ITG-24,ITG-36,ITG-48,ITG-60,ITG-72,ITGA-24,ITGA-36,ITGA-48,ITGA-60,ITGA-72,ITY-24,ITY-36,ITY-48,ITY-60
- Compatible Manufacturer Model Number
- IAB-24,IAB-30,IAB-36,IAB-48,IAB-60,IAB-72,IABFR,ICFB-36,ICFB-45,ICMA-24,ICMA-36,ICMA-48,ICMA-60,ICMA-72,ICMA-84,ICRA-1,ICRA-2,ICVG,IHEG-72-J-CS-LP,IHEG-72-J-CS-NAT,IHEG-72-J-LP,IHEG-72-J-NAT,IHPA-12,IHPA-24,IHPA-36,IHPA-48,IHR Diamond,IHR-6-C,IHR-G24-2-C,IMGA-2428,IMGA-3628,IMGA-4828,IMGA-6028,IMGA-7228,IR-24,IR-36,IR-48,IR-60,IR-72,IRB-72,ISB-24,ISB-36,ISP-J-SP,ISP-J-SP2,ISP-J-W13,ISP-J-W16,ISPA-18,ISPA-18-2,ISPA-18W,ISPA-18W-2,ITG-24,ITG-36,ITG-48,ITG-60,ITG-72,ITGA-24,ITGA-36,ITGA-48,ITGA-60,ITGA-72,ITY-24,ITY-36,ITY-48,ITY-60
- Compatible with Manufacturer Model No.
- IAB-24,IAB-30,IAB-36,IAB-48,IAB-60,IAB-72,IABFR,ICFB-36,ICFB-45,ICMA-24,ICMA-36,ICMA-48,ICMA-60,ICMA-72,ICMA-84,ICRA-1,ICRA-2,ICVG,IHEG-72-J-CS-LP,IHEG-72-J-CS-NAT,IHEG-72-J-LP,IHEG-72-J-NAT,IHPA-12,IHPA-24,IHPA-36,IHPA-48,IHR Diamond,IHR-6-C,IHR-G24-2-C,IMGA-2428,IMGA-3628,IMGA-4828,IMGA-6028,IMGA-7228,IR-24,IR-36,IR-48,IR-60,IR-72,IRB-72,ISB-24,ISB-36,ISP-J-SP,ISP-J-SP2,ISP-J-W13,ISP-J-W16,ISPA-18,ISPA-18-2,ISPA-18W,ISPA-18W-2,ITG-24,ITG-36,ITG-48,ITG-60,ITG-72,ITGA-24,ITGA-36,ITGA-48,ITGA-60,ITGA-72,ITY-24,ITY-36,ITY-48,ITY-60
- Compatible Pump Manufacturer Part Number
- IAB-24,IAB-30,IAB-36,IAB-48,IAB-60,IAB-72,IABFR,ICFB-36,ICFB-45,ICMA-24,ICMA-36,ICMA-48,ICMA-60,ICMA-72,ICMA-84,ICRA-1,ICRA-2,ICVG,IHEG-72-J-CS-LP,IHEG-72-J-CS-NAT,IHEG-72-J-LP,IHEG-72-J-NAT,IHPA-12,IHPA-24,IHPA-36,IHPA-48,IHR Diamond,IHR-6-C,IHR-G24-2-C,IMGA-2428,IMGA-3628,IMGA-4828,IMGA-6028,IMGA-7228,IR-24,IR-36,IR-48,IR-60,IR-72,IRB-72,ISB-24,ISB-36,ISP-J-SP,ISP-J-SP2,ISP-J-W13,ISP-J-W16,ISPA-18,ISPA-18-2,ISPA-18W,ISPA-18W-2,ITG-24,ITG-36,ITG-48,ITG-60,ITG-72,ITGA-24,ITGA-36,ITGA-48,ITGA-60,ITGA-72,ITY-24,ITY-36,ITY-48,ITY-60
- Compatible Mfr. Model Number
- IAB-24,IAB-30,IAB-36,IAB-48,IAB-60,IAB-72,IABFR,ICFB-36,ICFB-45,ICMA-24,ICMA-36,ICMA-48,ICMA-60,ICMA-72,ICMA-84,ICRA-1,ICRA-2,ICVG,IHEG-72-J-CS-LP,IHEG-72-J-CS-NAT,IHEG-72-J-LP,IHEG-72-J-NAT,IHPA-12,IHPA-24,IHPA-36,IHPA-48,IHR Diamond,IHR-6-C,IHR-G24-2-C,IMGA-2428,IMGA-3628,IMGA-4828,IMGA-6028,IMGA-7228,IR-24,IR-36,IR-48,IR-60,IR-72,IRB-72,ISB-24,ISB-36,ISP-J-SP,ISP-J-SP2,ISP-J-W13,ISP-J-W16,ISPA-18,ISPA-18-2,ISPA-18W,ISPA-18W-2,ITG-24,ITG-36,ITG-48,ITG-60,ITG-72,ITGA-24,ITGA-36,ITGA-48,ITGA-60,ITGA-72,ITY-24,ITY-36,ITY-48,ITY-60
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Char-Rock Broilers,Cheese Melter,Chinese Ranges,Controlled Griddles,Crossfire Broiler,EBA Series,Elite Range Series,Floor Model Steakhouse Broiler,Gas Cheese Melter,Gas Convection Oven,Gas Range HD,GD Series,Griddle,Grill,Natural Gas,Grill,Propane Gas,Heavy Duty Range,Hot Plate,ICVDG Series,IGT Series,IR Series,Medium Duty Range with Convection Oven Base,Oven,Radiant Charbroiler,Salamander Broiler,Single-Deck Turbo Flow Convection Oven,Gas,Steak House Broiler,Stock Pot Jet,Stock Pot Range,Teppan Yaki Griddle,Thermo Controlled Griddle
- Wire Color
- Gray
Description
Pressure Regulator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.