Shop IMPERIAL
Create Account
Quick Connect 5.25 in. L X 4 in. D White Poly 90 Degree Dryer Connector Elbow
Mfr # VT0851-A
Zoro # G110886676
product price:
$
11.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT0851-A
- Zoro #
- G110886676
- UPC #
- 63467894018
- Country of Origin
- Canada
Description
When space is at a premium in your laundry room, fit your dryer duct with an Imperial 4-in dryer connector elbow. At 90 degrees, this compact connector elbow minimizes the gap between your clothes dryer and the wall behind it to just 4-in, giving you more space to move. Other tools to keep it secure also making it easy to remove for cleaning. The elbow is designed for use with both flexible and semi-rigid ducting and is multi-purpose to connect the duct to a dryer exhaust port or wall vent port. With this connect elbow, you can create more space in your laundry room while protecting your duct from becoming crushed between the wall and dryer.
- • Made of premium heat-resistant ABS for another layer of safety
- • No clamps or tape required for installation
- • Quick and easy to install
- •
- •