Zoro Homepage

Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg

  • Mfr # 17-C

  • Zoro # G8583337


product price: $33.49
/ea

Key Features

Number of Hoses
0
Angle
90 Degrees
Connection Size
1/4 in Male x 1/4 in Female
Length
2 in
Features
Automatic Full Depression of Core Valves, Push/Pull Operation Opens or Closes System Without Loss or Refrigerant, Automatic Shut-Off Prevents Loss of Refrigerant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-C
Zoro #
G8583337
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/4 in Male x 1/4 in Female
Length
2 in
Output Connection Size
1/4 in
Input Connection Size
1/4 in
Overall Length
2 in

Details

Number of Hoses
0
Item
Coupler
Angle
90 Degrees
Features
Automatic Full Depression of Core Valves, Push/Pull Operation Opens or Closes System Without Loss or Refrigerant, Automatic Shut-Off Prevents Loss of Refrigerant
For Use With
Quick Connect/Disconnect Refrigeration Hoses
Fitting Material
Brass
Application
Refrigeration and Air Conditioning Service
Material
Brass
Input Connection Gender
Female
Input Connection Type
QC
Output Connection Gender
Male
Product Type
Coupler
Output Connection Type
SAE

Description

Item Hose Shut-Off Adapter, Type Kwik-Coupler(TM), Length (In.) 2, Number of Hoses 0, Connection Size 1/4x1/4, Angle 90, Application Refrigeration and Air Conditioning Service, Features Automatic Full Depression of Core Valves, Push/Pull Operation Opens or Closes System Without Loss or Refrigerant, Automatic Shut-Off Prevents Loss of Refrigerant, For Use With R-410A and Other Refrigerants

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.