R2 Style Wall Exhaust/Intake Cap, 4 in Duct, Steel, White, Galvanized/Painted
- Mfr # VT0756
- Zoro # G322782377
product price:Â
$
38.95
/ea
Key Features
Cap Width (In.)
7-1/2 in
Color
White
Finish
Galvanized/Painted
Cap Height (In.)
7-1/2 in
Includes
3 in Tail Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT0756
- Zoro #
- G322782377
- UPC #
- 063467889090
- Country of Origin
- Canada
- Color
- White
- Finish
- Galvanized/Painted
- Includes
- 3 in Tail Pipe
- Material
- Steel
Dimensions
- Cap Width (In.)
- 7-1/2 in
- Cap Height (In.)
- 7-1/2 in
- Fits Duct Size (In.)
- 4 in
Description
This Imperial 4 in premium wall exhaust/intake cap with tail pipe is an energy-efficient venting solution ideal for use with bath fans and range hoods. It features an innovative airtight damper that helps prevent back-draft and heat loss when used as an exhaust cap. To easily convert the 2-in-1 cap from exhaust to fresh air intake, simply remove the damper. An optional plastic pest control screen can be installed in bath fan and range hood applications, but must be removed if the cap is used for clothes dryer venting. Made of durable painted galvanized steel, this replacement vent cap can withstand the elements and is paintable to match the exterior of your home. It comes with a 3 in tail pipe for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.