R8.0 25 ft. L X 4 in. D Silver Poly Duct
Mfr # MEA-0425-8
Zoro # G615511837
product price: $68.65
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEA-0425-8
Zoro #
G615511837
UPC #
-
Country of Origin
United States
Description
This imperial insulated flexible duct is ideal for use with heating, ventilation, and air conditioning systems. Its 2-ply polyester laminated inner core is constructed with supportive, non-corrosive coated wire. A blanket of fiberglass insulation surrounds the core which helps to reduce heat loss and condensation, and a silver metalized outer jacket with reinforced scrim surrounds the fiberglass insulation for durability. Because of its flexible nature, this duct can be installed in hard-to-reach areas without the need for elbows, and it can be used in place of galvanized pipe in most applications. The easy-to-install flexible polyester duct is intended for use wherever UL 181/ULC-S110 standards for class 1 air duct is required. It measures 4-in x 25-ft and features an insulation R-value of 8.0. Check your local building codes prior to installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.