Safety Valve
Mfr # 1110
Zoro # G7400766
product price: $315.99
/ea
Free Shipping & Returns
Key Features
For Use With
Gas Range HD, Heavy Duty Range
For Use With Mfr. Model Number
IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-48, IR-60, IR-72
Fits Brand
Imperial
Height
11.5"
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110
Zoro #
G7400766
UPC #
190735548332
Country of Origin
United States
Dimensions
Height
11.5"
Width
9"
Details
Item
Safety Valve
For Use With
Gas Range HD, Heavy Duty Range
For Use With Mfr. Model Number
IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-48, IR-60, IR-72
Fits Brand
Imperial
Material
Metal
Product Type
Safety Valve
Compatible with Manufacturer Model Number
IHR Diamond, IHR-6-C, IHR-G24-2-C
For Use with Mfr Model Number
IHR Diamond, IHR-6-C, IHR-G24-2-C
Compatible Manufacturer Part Number
IHR Diamond, IHR-6-C, IHR-G24-2-C
Compatible with Mfr. Model No.
IHR Diamond, IHR-6-C, IHR-G24-2-C
Compatible Manufacturer Model Number
IHR Diamond, IHR-6-C, IHR-G24-2-C
Compatible with Manufacturer Model No.
IHR Diamond, IHR-6-C, IHR-G24-2-C
Compatible Pump Manufacturer Part Number
IHR Diamond, IHR-6-C, IHR-G24-2-C
Compatible Mfr. Model Number
IHR Diamond, IHR-6-C, IHR-G24-2-C
Description
Safety Valve, For Use With Gas Range HD, Heavy Duty Range, Product Type Safety Valve, Compatible Manufacturer Model Number IHR Diamond, IHR-6-C, IHR-G24-2-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.