Zoro Homepage

Screw For Flaring Tool 537F

  • Mfr # S61959

  • Zoro # G0937338


product price: $29.89
/ea

Key Features

Gauge Type
High Side/Low Side
Overall Height
5/8 in
Overall Depth
6 3/8 in
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61959
Zoro #
G0937338
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5/8 in
Overall Depth
6 3/8 in
Overall Width
3 1/2 in

Details

Item
Screw For Flaring Tool 537F
Gauge Type
High Side/Low Side

Description

Screw For Flaring Tool 537F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.