Zoro Homepage

Stainless Steel Cutter, PK5

  • Mfr # S75046

  • Zoro # G0632059


product price: $48.69
/pk 5, $9.74/ea

Key Features

Gauge Type
High Side/Low Side
Body Material
Stainless Steel
Overall Height
1/4 in
Overall Width
3 3/4 in
Overall Depth
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75046
Zoro #
G0632059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1/4 in
Overall Width
3 3/4 in
Overall Depth
3 3/8 in

Details

Item
Stainless Steel Cutter,PK5
Gauge Type
High Side/Low Side
Body Material
Stainless Steel

Description

Stainless Steel Cutter,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.