
Stove and Furnace Cement, 24 oz Tub
Mfr # KK0069-A
Zoro # G208103999
product price:Â $17.95
/eaKey Features
Color
Black
Container Size
16 oz
Container Type
Tub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KK0069-A
Zoro #
G208103999
UPC #
62159001055
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Color
Black
Container Type
Tub
Description
Nonasbestos Bonds and seals metal tometal and metal to masonry joints under 18 in Durable as firebrick when heat cured Resists temperatures up to 1482 deg C 2700 deg F Used to repair wood or coal stoves, furnaces, fireplaces and flues Prevents air and gas leaks in flue and chimney joints Meets or exceeds ASTM C 199 Pier test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.