Solid Rivet, Brazier Head, 5/16" Dia., 5/8" L, 500 PK

  • Mfr # 29XK25

  • Zoro # G9596685

CAD Available

product price:  $22.59
/pk 500, $0.05/ea

Key Features

CAD Drawing
Rivet Head Style
Brazier
Rivet Dia.
5/16"
Rivet Length
5/8"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29XK25
Zoro #
G9596685
UPC #
190735548660
Country of Origin
Unknown

Dimensions

Rivet Dia.
5/16"
Rivet Length
5/8"

Details

CAD Available
Yes
Item
Solid Rivet
Rivet Head Style
Brazier
System of Measurement
Inch

Description

CSI Item, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.