Shop IMPERIAL SUPPLIES
See all product information
Semi-Tubular Rivet, 1/4" Dia., 1" L, Stainless Streel Body, 100 PK
Mfr # 29XL39
Zoro # G9596764
product price:Â $11.59
/pk 100, $0.12/eaKey Features
Rivet Body Material
Stainless Streel
Rivet Dia.
1/4"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
29XL39
Zoro #
G9596764
UPC #
190735549759
Country of Origin
Unknown
Dimensions
Rivet Dia.
1/4"
Rivet Length
1"
Details
Item
Semi-Tubular Rivet
Rivet Body Material
Stainless Streel
System of Measurement
Inch
Description
CSI Item, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.