Shop IMPERIAL SUPPLIES

Tubular Rivet, 1/4" Dia., 3/4" L, Steel Body, 100 PK

  • Mfr # 29XL46

  • Zoro # G9596965


product price:  $4.15
/pk 100, $0.04/ea

Key Features

Rivet Body Material
Steel
Fastener Finish
Zinc Plated
Rivet Dia.
1/4"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29XL46
Zoro #
G9596965
UPC #
190735549827
Country of Origin
Unknown

Dimensions

Rivet Dia.
1/4"
Rivet Length
3/4"

Details

Item
Tubular Rivet
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
System of Measurement
Inch

Description

CSI Item, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.