Shop IMPERIAL
See all product information
Create Account
Thermocouple, 18 in H
- Mfr # 36017
- Zoro # G7364953
product price:Â
$
49.29
/ea
Key Features
For Use With
Elite Range Series, IR Series, Medium Duty Range with Convection Oven Base
For Use With Mfr. Model Number
IR-24, IR-36, IR-48, IR-60, IR-72
Fits Brand
Imperial
Height
18 in
Product Type
Thermocouple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36017
- Zoro #
- G7364953
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermocouple
- For Use With
- Elite Range Series, IR Series, Medium Duty Range with Convection Oven Base
- For Use With Mfr. Model Number
- IR-24, IR-36, IR-48, IR-60, IR-72
- Fits Brand
- Imperial
- Product Type
- Thermocouple
- Compatible with Manufacturer Model Number
- IR-24, IR-36, IR-48, IR-60, IR-72
- Compatible with Mfr. Model No.
- IR-24, IR-36, IR-48, IR-60, IR-72
- For Use with Mfr Model Number
- IR-24, IR-36, IR-48, IR-60, IR-72
- Compatible Manufacturer Part Number
- IR-24, IR-36, IR-48, IR-60, IR-72
- Compatible Manufacturer Model Number
- IR-24, IR-36, IR-48, IR-60, IR-72
- Compatible with Manufacturer Model No.
- IR-24, IR-36, IR-48, IR-60, IR-72
- Compatible Pump Manufacturer Part Number
- IR-24, IR-36, IR-48, IR-60, IR-72
- Compatible Mfr. Model Number
- IR-24, IR-36, IR-48, IR-60, IR-72
- For Manufacturer Part Number
- IR-24, IR-36, IR-48, IR-60, IR-72
- Compatible with Mfr. Model Number
- IR-24, IR-36, IR-48, IR-60, IR-72
- Compatible Product Type
- Elite Range Series, IR Series, Medium Duty Range with Convection Oven Base
Dimensions
- Height
- 18 in
- Overall Height
- 18 in
Description
Thermocouple, Burner Size Included Not Applicable, For Use With Elite Range Series, IR Series, Medium Duty Range with Convection Oven Base, Product Type Thermocouple, Color Not Applicable, Compatible with Manufacturer Model Number IR-24, IR-36, IR-48, IR-60, IR-72, Material Not Applicable, Overall Height 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.