Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Extension End, 48

  • Mfr # 36016

  • Zoro # G8831444


product price: $86.99
/ea
Free Shipping & Returns

Key Features

For Use With
Elite Range Series, Medium Duty Range with Convection Oven Base
For Use With Mfr. Model Number
IR-24, IR-36, IR-48, IR-60, IR-72
Height
48 in
Product Type
Thermocouple Extension
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36016
Zoro #
G8831444
UPC #
190735551196
Country of Origin
United States

Dimensions

Height
48 in
Overall Height
48 in

Details

Item
Thermocouple Extension End,48
For Use With
Elite Range Series, Medium Duty Range with Convection Oven Base
For Use With Mfr. Model Number
IR-24, IR-36, IR-48, IR-60, IR-72
Product Type
Thermocouple Extension
Compatible with Manufacturer Model Number
IR-24, IR-36, IR-48, IR-60, IR-72
For Use with Mfr Model Number
IR-24, IR-36, IR-48, IR-60, IR-72
Compatible Manufacturer Part Number
IR-24, IR-36, IR-48, IR-60, IR-72
Compatible with Mfr. Model No.
IR-24, IR-36, IR-48, IR-60, IR-72
Compatible Manufacturer Model Number
IR-24, IR-36, IR-48, IR-60, IR-72
Compatible with Manufacturer Model No.
IR-24, IR-36, IR-48, IR-60, IR-72
Compatible Pump Manufacturer Part Number
IR-24, IR-36, IR-48, IR-60, IR-72
Compatible Mfr. Model Number
IR-24, IR-36, IR-48, IR-60, IR-72

Description

Thermocouple Extension End,48, For Use With Elite Range Series, Medium Duty Range with Convection Oven Base, Product Type Thermocouple Extension, Compatible Manufacturer Part Number IR-24, IR-36, IR-48, IR-60, IR-72, Overall Height 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.