Zoro Homepage

Thermostat

  • Mfr # 1100

  • Zoro # G7393601


product price: $387.99
/ea
Free Shipping & Returns

Key Features

For Use With
IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-48, IR-60, IR-72
For Use With Mfr. Model Number
IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-48, IR-60, IR-72
Features
Wall Mountable
Fits Brand
Imperial
Width
8.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100
Zoro #
G7393601
UPC #
190735548301
Country of Origin
United States

Dimensions

Width
8.3"
Height
9.5"

Details

Item
Thermostat
For Use With
IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-48, IR-60, IR-72
For Use With Mfr. Model Number
IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-48, IR-60, IR-72
Features
Wall Mountable
Fits Brand
Imperial
Color
White
Compatible Product Type
Gas Range HD

Description

Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.