Zoro Homepage

Thermostat, Griddle

  • Mfr # 1102

  • Zoro # G7272316


product price: $392.99
/ea
Free Shipping & Returns

Key Features

For Use With
ITGA-24, ITGA-36, ITGA-48, ITGA-60, ITGA-72
For Use With Mfr. Model Number
ITGA-24, ITGA-36, ITGA-48, ITGA-60, ITGA-72
Features
Wall Mountable
Fits Brand
Imperial
Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102
Zoro #
G7272316
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Height
10.6"

Details

Item
Cap-Gauge
For Use With
ITGA-24, ITGA-36, ITGA-48, ITGA-60, ITGA-72
For Use With Mfr. Model Number
ITGA-24, ITGA-36, ITGA-48, ITGA-60, ITGA-72
Features
Wall Mountable
Fits Brand
Imperial
Material
Plastic
Color
White
Compatible Product Type
Thermo Controlled Griddle

Description

Thermostat, Griddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.