Zoro Homepage
This item is Discontinued.
Imperial Tubing Test Plug, Brass 140-F 06

Tubing Test Plug, Brass (Discontinued)

  • Mfr # 140-F 06
  • Zoro # G0095737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-F 06
Zoro #
G0095737
UPC #
699244210223
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 3/4 in

Details

Item
Tubing Test Plug
For Use With
Liquid and Gas
Material
Brass
Fits Brand
Imperial
Impact Rated
No
Handle Type
Steel

Description

Tubing Test Plug, Fits Brand Imperial, Material Brass, Handle Type Steel, Overall Length 1 3/4 in, For Use With Liquid and Gas, Impact Rated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.