Zoro Homepage

Control Transformer, 100 VA, 110/220V, 380/400/415V

  • Mfr # B100RFD34XJ

  • Zoro # G4414273


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
380/400/415V
Output Voltage
110/220V
Power Rating
100 VA
Phase
1
Mounting - Transformer
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100RFD34XJ
Zoro #
G4414273
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.04 in
Overall Width
3.38 in
Overall Depth
3.49 in

Details

Item
Control Transformer
Input Voltage - Transformer
380/400/415V
Output Voltage
110/220V
Power Rating
100 VA
Phase
1
Mounting - Transformer
Panel
Hz - Electrical
50/60 Hz
Temperature Rise
105°C

Description

CTL Transformer 100VA 4 Inch H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.