Control Transformer, 150 VA, 120/240V, 240/480V
Mfr # B150PU1519JJF
Zoro # G4414477
product price: $117.11
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
240/480V
Output Voltage
120/240V
Power Rating
150 VA
Phase
1
Mounting - Transformer
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B150PU1519JJF
Zoro #
G4414477
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.35 in
Overall Width
3 3/4 in
Overall Depth
3.88 in
Details
Item
Control Transformer
Input Voltage - Transformer
240/480V
Output Voltage
120/240V
Power Rating
150 VA
Phase
1
Mounting - Transformer
Panel
Hz - Electrical
50/60 Hz
Temperature Rise
130°C
Description
Control Transformer 150VA 4.03 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.